Motion
CUTTA1A1C5A1A

AW-LAKE COMPANY
CUTTA1A1C5A1A

Clamp-on Ultrasonic Flow Meter
MI ITEM #14588179
MFR #CUTTA1A1C5A1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
CUTTA1A1C5A1A

Clamp-on Ultrasonic Flow Meter
MI ITEM #14588179
MFR #CUTTA1A1C5A1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CUTTA1A1C5A1A CLAMP-ON ULTRASONIC FLOW M
  • Transit Time Ultrasonic Principle of Measurement
  • 1/2" through 48" Pipe Size Range
  • Simple 5-Key Configuration (English, French, Spanish selectable)
  • 4-20mA/0-5V Analog Output
  • 26 Million-Point Data Logger
  • Password Protected Backlit LCD Display
  • Watertight & Dust Tight NEMA4X (IP66) Polycarbonate Enclosure
  • Modbus® RTU or HART® Optional
  • CE, UL/EN 61010-1 Approvals

Specifications

  • Additional Details
    Using the Transit Time measurement principle, the CUTT Clamp-On Ultrasonic Flow Meter fastens on the outside of vertical or horizontal pipes ranging in size from ½” through 48”.  Housed in a water- and dust-tight NEMA4X polycarbonate enclosure, the Clamp-On Ultrasonic Flow Meters offer Isolated 4-20 mA and 0-5 V analog output. The non-intrusive flow measurement allows measurement of the most “corrosive liquids” that would damage standard flow meters. Clamp-on transducers can accommodate all common pipe materials at diameters from 0.5” to 48” and withstand temperatures from -40°F to 300°F. The meter comes with free datalogging software for data display, manipulation, analysis, and exporting.   Applications include: Food processing, Chemical processing plants, Oil refineries
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • Height
    10.94 in
  • Length
    7.4
  • Repeatability
    ±0.25 %
  • Product Type
    Flow Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text