Motion
CUTTB1A1B1A1A

AW-LAKE COMPANY
CUTTB1A1B1A1A

Clamp-on Ultrasonic Flow Meter
MI ITEM #14588183
MFR #CUTTB1A1B1A1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
CUTTB1A1B1A1A

Clamp-on Ultrasonic Flow Meter
MI ITEM #14588183
MFR #CUTTB1A1B1A1A

Mfr description
CUTTB1A1B1A1A CLAMP-ON ULTRASONIC FLOW M
  • Transit Time Ultrasonic Principle of Measurement
  • 1/2" through 48" Pipe Size Range
  • Simple 5-Key Configuration (English, French, Spanish selectable)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10.94 in
  • Length
    7.4

Details

  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • Repeatability
    ±0.25 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)