Motion
CUTTPB1A1CXA1A

AW-LAKE COMPANY
CUTTPB1A1CXA1A

Portable Ultrasonic Flow Meter
Mi Item #14588184
MFR #CUTTPB1A1CXA1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
CUTTPB1A1CXA1A

Portable Ultrasonic Flow Meter
Mi Item #14588184
MFR #CUTTPB1A1CXA1A

Mfr description
CUTTPB1A1CXA1A PORTABLE ULTRASONIC FLOW
  • 3 Transducer sizes to measure from 1/2" to 48" pipes
  • Rechargeable lithium batteries with up to 3 weeks of battery life
  • Rugged aluminum housing with silicone protective end caps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8.66 in
  • Length
    4.48

Details

  • Additional Details
    The Portable Ultrasonic Flow Meter provides non-intrusive flow measurement for the most challenging industrial environments and applications. The CE-approved device was designed to easily deploy measurement wherever you need it without process interruptions.  The IP67 portable handheld electronics is battery powered for up to 15 hours continuous operation. Clamp-on transducers can accommodate all common pipe materials at diameters from 0.5” to 48” and withstand temperatures from -40°F to 300°F. The meter comes with free datalogging software for data display, manipulation, analysis, and exporting.     Applications include: Clean, non-aerated fluids in full pipes, Water, Hydraulic oil, Glycol solutions, Diesel and chemicals
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • Product Type
    Flow Sensors
  • Repeatability
    ±0.25 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)