Motion
CUTTPB1A1DXA1A

AW-LAKE COMPANY
CUTTPB1A1DXA1A

Portable Ultrasonic Flow Meter
MI ITEM #14588185
MFR #CUTTPB1A1DXA1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
CUTTPB1A1DXA1A

Portable Ultrasonic Flow Meter
MI ITEM #14588185
MFR #CUTTPB1A1DXA1A

Mfr description
CUTTPB1A1DXA1A PORTABLE ULTRASONIC FLOW
  • 3 Transducer sizes to measure from 1/2" to 48" pipes
  • Rechargeable lithium batteries with up to 3 weeks of battery life
  • Rugged aluminum housing with silicone protective end caps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8.66 in
  • Length
    4.48

Details

  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • Repeatability
    ±0.25 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)