Motion
R5A6HM88
R5A6HM88 Variable Area Flow Rate Transmitter
MI ITEM #14595457
MFR #R5A6HM88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R5A6HM88 Variable Area Flow Rate Transmitter
MI ITEM #14595457
MFR #R5A6HM88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R5A6HM88 VARIABLE AREA FLOW RATE
  • All transmitters are factory calibrated and ship fullyassembled. Simply install the transmitter into your system and apply power. No straight plumbingrequired at inlet or outlet.
  • Transmitters provide proportional analog or pulse outputs that will drive popular data acquisition devices, meters and analog input cards.
  • All transmitters provide a visual indication of flow rate that matches the transmitted output.
  • The rugged cast aluminum enclosure is built to NEMA 4X standard and allows installation outdoors and in environments where liquid tight seals are required.
  • Without delicate internal components to break, abrade or corrode, the flow transmitter will provide many years of low-maintenance service.

Specifications

  • Minimum Flow Rate
    0.1
  • Maximum Flow Rate
    150 gpm
  • Max Operating Temperature
    185 °F
  • Maximum Operating Pressure
    3500 psi
  • Flow Rate Range
    10 to 100 gpm
  • Accuracy
    ±2.0 %
  • Housing Material
    Aluminum
  • Repeatability
    ±1 %
  • Connection Type
    2" NPTF, dry seal
  • Height
    5-5/16 in
  • Length
    12-5/8 in
  • Wetted Materials
    Anodized Aluminum
  • Port Type
    2" NPT
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Magnet
    PTFE coated Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought