Motion
F89105
Valley Craft Bin & Shelf Cabinet, Deep Door - 36"W x 24"D x 78"H, Shelf Only, Half Louvered Door Panels, (4) Interior Shelves (6) Door Shelves, 14 Gauge
MI ITEM #14596166
MFR #F89105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Bin & Shelf Cabinet, Deep Door - 36"W x 24"D x 78"H, Shelf Only, Half Louvered Door Panels, (4) Interior Shelves (6) Door Shelves, 14 Gauge
MI ITEM #14596166
MFR #F89105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89105 BIN & SHELF CABINET, DEEP DOOR 36

Specifications

  • Color
    Gray
  • Height
    78 in
  • Depth
    24 in
  • Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text