1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89104 BIN & SHELF CABINET, DEEP DOOR 36
Valley Craft Bin & Shelf Cabinet, Deep Door - 36"W x 24"D x 78"H, Door Bins, Half Louvered Door Panels, (48) Bins,(4) Interior Shelves (6) Door Shelves, 14 Gauge
MI ITEM #
14596167
MFR #
F89104 BIN & SHELF CABINET, DEEP DOOR 36
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F89104 BIN & SHELF CABINET, DEEP DOOR 36
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89104 BIN & SHELF CABINET, DEEP DOOR 36
Valley Craft Bin & Shelf Cabinet, Deep Door - 36"W x 24"D x 78"H, Door Bins, Half Louvered Door Panels, (48) Bins,(4) Interior Shelves (6) Door Shelves, 14 Gauge
MI ITEM #
14596167
MFR #
F89104 BIN & SHELF CABINET, DEEP DOOR 36
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89104 BIN & SHELF CABINET, DEEP DOOR 36
Specifications
Number of Bins
48
Color
Gray
Height
78 in
Depth
24 in
Width
36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data