Motion
F89092 BIN & SHELF CABINET, DEEP DOOR 48

VALLEY CRAFT, INC.
F89092 BIN & SHELF CABINET, DEEP DOOR 48

Valley Craft Bin & Shelf Cabinet, Deep Door - 48"W x 24"D x 84"H, Full Bins, Fully Louvered, (163) Bins, 14 Gauge
MI ITEM #14596179
MFR #F89092 BIN & SHELF CABINET, DEEP DOOR 48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VALLEY CRAFT, INC.
F89092 BIN & SHELF CABINET, DEEP DOOR 48

Valley Craft Bin & Shelf Cabinet, Deep Door - 48"W x 24"D x 84"H, Full Bins, Fully Louvered, (163) Bins, 14 Gauge
MI ITEM #14596179
MFR #F89092 BIN & SHELF CABINET, DEEP DOOR 48

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89092 BIN & SHELF CABINET, DEEP DOOR 48

Specifications

  • Color
    Gray
  • Height
    84 in
  • Depth
    24 in
  • Width
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text