Motion
F89125 BIN & SHELF CABINET 36"W X 24"D X

VALLEY CRAFT, INC.
F89125 BIN & SHELF CABINET 36"W X 24"D X

Valley Craft Bin & Shelf Cabinet - 36"W x 24"D x 78"H, Shelf Only, Louvered Door Panels, (4) Shelves, 14 Gauge
MI ITEM #14596181
MFR #F89125 BIN & SHELF CABINET 36"W X 24"D X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VALLEY CRAFT, INC.
F89125 BIN & SHELF CABINET 36"W X 24"D X

Valley Craft Bin & Shelf Cabinet - 36"W x 24"D x 78"H, Shelf Only, Louvered Door Panels, (4) Shelves, 14 Gauge
MI ITEM #14596181
MFR #F89125 BIN & SHELF CABINET 36"W X 24"D X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    78 in
  • Width
    36 in

Details

  • Color
    Gray

Overview

Mfr description
F89125 BIN & SHELF CABINET 36"W X 24"D X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought