Motion
F89123
Valley Craft Bin & Shelf Cabinet - 36"W x 24"D x 78"H, Half Bins, Louvered Door Panels, Half Louvered Cabinet Back, (102) Bins, (3) Shelves, 14 Gauge
MI ITEM #14596183
MFR #F89123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Bin & Shelf Cabinet - 36"W x 24"D x 78"H, Half Bins, Louvered Door Panels, Half Louvered Cabinet Back, (102) Bins, (3) Shelves, 14 Gauge
MI ITEM #14596183
MFR #F89123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89123 BIN & SHELF CABINET 36"W X 24"D X

Specifications

  • Color
    Gray
  • Height
    78 in
  • Depth
    24 in
  • Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text