Motion
F89113
Valley Craft Bin & Shelf Cabinet - 72"W x 24"D x 84"H, Shelf Only, Louvered Door Panels, (4) Shelves, 14 Gauge
MI ITEM #14596195
MFR #F89113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Bin & Shelf Cabinet - 72"W x 24"D x 84"H, Shelf Only, Louvered Door Panels, (4) Shelves, 14 Gauge
MI ITEM #14596195
MFR #F89113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F89113 BIN & SHELF CABINET 72"W X 24"D X

Specifications

  • Color
    Gray
  • Height
    84 in
  • Depth
    24 in
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text