1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VALLEY CRAFT, INC.
F89112 BIN & SHELF CABINET 72"W X 24"D X
Valley Craft Bin & Shelf Cabinet - 72"W x 24"D x 84"H, Door Bins, Louvered Door Panels, (192) Bins,(4) Shelves, 14 Gauge
MI ITEM #
14596196
MFR #
F89112 BIN & SHELF CABINET 72"W X 24"D X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Storage Cabinets
VALLEY CRAFT, INC. F89112 BIN & SHELF CABINET 72"W X 24"D X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALLEY CRAFT, INC.
F89112 BIN & SHELF CABINET 72"W X 24"D X
Valley Craft Bin & Shelf Cabinet - 72"W x 24"D x 84"H, Door Bins, Louvered Door Panels, (192) Bins,(4) Shelves, 14 Gauge
MI ITEM #
14596196
MFR #
F89112 BIN & SHELF CABINET 72"W X 24"D X
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F89112 BIN & SHELF CABINET 72"W X 24"D X
Specifications
Number of Bins
192
Color
Gray
Height
84 in
Depth
24 in
Width
72 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data