Motion
F89082
Valley Craft Clear-View Cabinet - 36"W x 24"D x 78"H, Base, Fully Louvered, 14 Gauge
Mi Item #14596199
MFR #F89082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Clear-View Cabinet - 36"W x 24"D x 78"H, Base, Fully Louvered, 14 Gauge
Mi Item #14596199
MFR #F89082

Mfr description
F89082 CLEAR-VIEW CABINET 36"W X 24"D X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    78 in
  • Width
    36 in

Details

  • Color
    Gray
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)