Motion
F89075
Valley Craft Clear-View Cabinet - 48"W x 24"D x 78"H, Full Bins, Fully Louvered, (27) Bins, 14 Gauge
MI ITEM #14596206
MFR #F89075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valley Craft Clear-View Cabinet - 48"W x 24"D x 78"H, Full Bins, Fully Louvered, (27) Bins, 14 Gauge
MI ITEM #14596206
MFR #F89075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24 in
  • Height
    78 in
  • Width
    48 in

Details

  • Color
    Gray

Overview

Mfr description
F89075 CLEAR-VIEW CABINET 48"W X 24"D X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought