Overview
Mfr description
F89356SS ELECTRONIC LOCKING CABINET 48"W
- Keep valuable items clean and secure
- Organize and easily access your supplies
- Keyless entry using premium secure Digilock® technology
- Eliminate the need for a physical key to lock or unlock
- Controlled access with customized entry code
- Heavy duty 14 gauge steel construction, fully welded
- Louvered bin brackets for hanging plastic storage bins
- Louvers on full-length of doors
- (3) 18" deep shelves included, easily adjustable on 7 3/8” increments
- 18” deep shelves allow bins on doors to be unobstructed when closed
- 1,000 lb capacity per shelf
- 4-Point locking system with 1/2” solid steel deadbolt keeps items secure
- Programming bypass/master key included
- Full piano hinge doors improve stability and durability
- (4) Leveling feet included to optimize balance and stability on uneven surfaces
- 48"W X 24"D X 78"H
- Premium powder coat paint finish in silver
- Accessory options include: storage bins, shelves, and drawer kits (sold separately)
- Ships fully assembled, ready to use
- Made in the U.S.A.
Specifications
- ColorSilver
- Height78 in
- Depth24 in
- Width48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data