Motion
TXT509ET,ETV TAPER BUSH REDUCER

DODGE
TXT509ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
Mi Item #14596927
MFR #TXT509ET,ETV TAPER BUSH REDUCER
Price$9,231.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT509ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
Mi Item #14596927
MFR #TXT509ET,ETV TAPER BUSH REDUCER

Mfr description
TXT509ET ETV TAPER BUSH REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,231.90/each

Specifications

Dimensions

  • Agma Size
    215
  • Nominal Ratio
    9:1

Details

  • Actual Ratio
    9 : 1
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E245550
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    TXT5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)