Overview
Mfr description
TXT509ES,ESV STRAIGHT BORE REDUCER
Specifications
- Nominal Ratio9:1
- Input TypeBelt-Driven
- Output Bore TypeHollow
- SeriesTXT5
- ReductionDouble
- Manufacturer Catalog NumberE245562
- Agma Size215
- Actual Ratio9 : 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data