Motion
TXT609ET,ETV TAPER BUSH REDUCER

DODGE
TXT609ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
MI ITEM #14596934
MFR #TXT609ET,ETV TAPER BUSH REDUCER
Your Price$12,971.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT609ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
MI ITEM #14596934
MFR #TXT609ET,ETV TAPER BUSH REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,971.60/each(List $15,565.92)

Overview

Mfr description
TXT609ET ETV TAPER BUSH REDUCER E246149

Specifications

  • Nominal Ratio
    9:1
  • Input Type
    Belt-Driven
  • Output Bore Type
    Hollow
  • Series
    TXT6
  • Reduction
    Double
  • Manufacturer Catalog Number
    E246149
  • Agma Size
    307
  • Actual Ratio
    9 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text