Overview
Mfr description
TXT609ES,ESV STRAIGHT BORE REDUCER
Specifications
- Nominal Ratio9:1
- Input TypeBelt-Driven
- Output Bore TypeHollow
- SeriesTXT6
- ReductionDouble
- Manufacturer Catalog NumberE246327
- Agma Size307
- Actual Ratio9 : 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data