Motion
E246431

DODGE
E246431

Shaft Mount Speed Reducer - Reducer Size: 6, Double Stage Reduction, 15:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596942
MFR #E246431
Price$19,956.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E246431

Shaft Mount Speed Reducer - Reducer Size: 6, Double Stage Reduction, 15:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596942
MFR #E246431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,956.01/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    9.6300 in;244.60 mm
  • Case Size
    6
  • Input Shaft Diameter
    2.1875 in, 55.56 mm
  • Input Size
    2.1875 in
  • Manufacturer Reducer Size
    6
  • Maximum Output Size
    3.4375 in
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    2.1875 in, 55.56 mm

Details

  • Actual Ratio
    15 : 1
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E246431
  • Maximum Speed
    1916 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    14.3000 in;363.22 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    TXT6
  • Suitable For Washdown Environment
    No

Overview

Mfr description
TXT615ES FLANGE MOUNT REDUCER E246431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought