Motion
E246433

DODGE
E246433

Shaft Mount Speed Reducer - Reducer Size: 6, Double Stage Reduction, 25:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #14596945
MFR #E246433
Price$19,956.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E246433

Shaft Mount Speed Reducer - Reducer Size: 6, Double Stage Reduction, 25:1 Ratio, 2.1875 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #14596945
MFR #E246433

Mfr description
TXT625ES FLANGE MOUNT REDUCER E246433
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,956.01/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    9.6300 in;244.60 mm
  • Case Size
    307
  • Input Shaft Diameter
    2.1875 in, 55.56 mm
  • Input Size
    2.1875 in
  • Manufacturer Reducer Size
    6
  • Maximum Output Size
    3-7/16 in;87.29 mm
  • Nominal Ratio
    25:1
  • Ratio
    25

Details

  • Actual Ratio
    25 : 1
  • Housing Material
    Cast Iron
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E246433
  • Maximum Speed
    2010 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    14.3000 in;363.22 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    TXT6
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)