Motion
E245255

DODGE
E245255

Shaft Mount Speed Reducer - Reducer Size: 5, Double Stage Reduction, 25:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596951
MFR #E245255
Price$13,151.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E245255

Shaft Mount Speed Reducer - Reducer Size: 5, Double Stage Reduction, 25:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596951
MFR #E245255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,151.36/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    10.5200 in;267.20 mm
  • Case Size
    5
  • Input Shaft Diameter
    49.21 mm, 1.9375 in
  • Input Size
    1.9375 in
  • Manufacturer Reducer Size
    5
  • Maximum Output Size
    2.9380 in;74.62 mm
  • Nominal Ratio
    25:1
  • Ratio
    25
  • Shaft Diameter
    1.9380 in, 49.21 mm
  • Weight
    197 lbs, 89.358 kg

Details

  • Actual Ratio
    26 : 1
  • Additional Details
    Abhs Flange Mount Reducer
  • Housing Material
    Cast Iron
  • Input Style
    Shaft Input
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E245255
  • Maximum Speed
    2044 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Compatibility
    Torque-Arm
  • Product Net Depth
    13.9600 in;354.58 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    TXT5
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No

Overview

Mfr description
TXT525ETV ABHS FLANGE MOUNT REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought