Motion
E245252

DODGE
E245252

Shaft Mount Speed Reducer - Reducer Size: 5, Double Stage Reduction, 15:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596953
MFR #E245252
Price$13,151.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E245252

Shaft Mount Speed Reducer - Reducer Size: 5, Double Stage Reduction, 15:1 Ratio, 1.9375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596953
MFR #E245252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,151.36/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    10.5200 in;267.20 mm
  • Case Size
    5
  • Input Shaft Diameter
    1.9375 in, 49.21 mm
  • Input Size
    1.9375 in
  • Manufacturer Reducer Size
    5
  • Maximum Output Size
    2.9380 in;74.62 mm
  • Nominal Ratio
    15:1
  • Ratio
    15

Details

  • Actual Ratio
    15 : 1
  • Housing Material
    Cast Iron
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E245252
  • Maximum Speed
    1925 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    13.9600 in;354.58 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    TXT5
  • Suitable For Washdown Environment
    No

Overview

Mfr description
TXT515ET ABHS REDUCER E245252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought