Overview
Mfr description
TXT525ET ABHS REDUCER E245251
Specifications
- Nominal Ratio25:1
- Input TypeBelt-Driven
- Output Bore TypeHollow
- SeriesTXT5
- ReductionDouble
- Manufacturer Catalog NumberE245251
- Agma Size215
- Actual Ratio26 : 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data