Motion
TXT425ES,ESV STRAIGHT BORE REDR

DODGE
TXT425ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14596955
MFR #TXT425ES,ESV STRAIGHT BORE REDR
Price$7,497.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT425ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14596955
MFR #TXT425ES,ESV STRAIGHT BORE REDR

Mfr description
TXT425ES,ESV STRAIGHT BORE REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,497.79/each

Specifications

Dimensions

  • Agma Size
    207
  • Nominal Ratio
    25:1

Details

  • Actual Ratio
    24 : 1
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E244539
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    TXT4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)