Motion
TXT415ET,ETV TAPER BUSH REDUCER

DODGE
TXT415ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14596959
MFR #TXT415ET,ETV TAPER BUSH REDUCER
Price$6,474.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT415ET,ETV TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, Output Bore Type: Hollow
Mi Item #14596959
MFR #TXT415ET,ETV TAPER BUSH REDUCER

Mfr description
TXT415ET ETV TAPER BUSH REDUCER E244526
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,474.14/each

Specifications

Dimensions

  • Agma Size
    207
  • Nominal Ratio
    15:1

Details

  • Actual Ratio
    15 : 1
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E244526
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    TXT4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)