Motion
E272605

DODGE
E272605

Right Angle Worm Gear Speed Reducer - 24:1 Ratio, Belt-Driven Input, 2.6875 in Input Size, Hollow Output
Mi Item #14596969
MFR #E272605
Price$91,848.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E272605

Right Angle Worm Gear Speed Reducer - 24:1 Ratio, Belt-Driven Input, 2.6875 in Input Size, Hollow Output
Mi Item #14596969
MFR #E272605

Mfr description
TXT1024ES,ESV STRAIGHT BR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91,848.31/each

Specifications

Dimensions

  • Bore Diameter
    5.4375 in, 138.11 mm
  • Bore Length
    12.3700 in;314.20 mm
  • Input Size
    2.6875 in
  • Nominal Ratio
    24:1
  • Ratio
    24:1
  • Shaft Diameter
    2.6875 in, 68.26 mm
  • Weight
    1013 lbs, 459.489 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Belt-Driven
  • Lubrication
    Double-Lip Contact
  • Manufacturer Catalog Number
    TXT1024ES
  • Mounting Type
    Shaft Mount
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Series
    TXT
  • Style
    Output Hollow Bore
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)