Motion
TXT1015ES,ESV STRAIGHT BR REDR

DODGE
TXT1015ES,ESV STRAIGHT BR REDR

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Belt-Driven Input, 2.6875 in Input Size, Hollow Output
Mi Item #14596970
MFR #TXT1015ES,ESV STRAIGHT BR REDR
Price$73,478.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT1015ES,ESV STRAIGHT BR REDR

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, Belt-Driven Input, 2.6875 in Input Size, Hollow Output
Mi Item #14596970
MFR #TXT1015ES,ESV STRAIGHT BR REDR

Mfr description
TXT1015ES,ESV STRAIGHT BR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73,478.65/each

Specifications

Dimensions

  • Input Size
    2.6875 in
  • Ratio
    15:1

Details

  • Input Type
    Belt-Driven
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)