Overview
Mfr description
TXT825ES FLANGE MOUNT REDUCER E248419
Specifications
- Nominal Ratio25:1
- Input TypeBelt-Driven
- Output Bore TypeHollow
- SeriesTXT8
- ReductionDouble
- Manufacturer Catalog NumberE248419
- Agma Size407
- Actual Ratio25 : 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data