Overview
Mfr description
TXT815ES FLANGE MOUNT REDUCER E248417
Specifications
- Nominal Ratio15:1
- Input TypeBelt-Driven
- Output Bore TypeHollow
- SeriesTXT8
- ReductionDouble
- Manufacturer Catalog NumberE248417
- Agma Size407
- Actual Ratio15 : 1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data