Motion
E248416

DODGE
E248416

Shaft Mount Speed Reducer - Reducer Size: 8, Double Stage Reduction, 15:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596990
MFR #E248416
Price$33,563.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E248416

Shaft Mount Speed Reducer - Reducer Size: 8, Double Stage Reduction, 15:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596990
MFR #E248416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33,563.92/each

Specifications

Dimensions

  • Agma Size
    407
  • Bore Length
    14.0300 in;356.36 mm
  • Case Size
    8
  • Input Shaft Diameter
    2.4375 in, 61.91 mm
  • Input Size
    2.4375 in
  • Manufacturer Reducer Size
    8
  • Maximum Output Size
    4-7/16 in;112.70 mm
  • Nominal Ratio
    15:1
  • Ratio
    15

Details

  • Actual Ratio
    15 : 1
  • Housing Material
    Cast Iron
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E248416
  • Maximum Speed
    1809 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    18.3100 in;465.07 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    TXT8
  • Suitable For Washdown Environment
    No

Overview

Mfr description
TXT815ET FLANGE MOUNT REDUCER GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought