Motion
E247436

DODGE
E247436

Shaft Mount Speed Reducer - Reducer Size: 7, Double Stage Reduction, 25:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596995
MFR #E247436
Price$22,954.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E247436

Shaft Mount Speed Reducer - Reducer Size: 7, Double Stage Reduction, 25:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14596995
MFR #E247436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,954.08/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    10.7500 in;273.05 mm
  • Case Size
    315
  • Housing Width
    15.5700 in;395.47 mm
  • Input Shaft Diameter
    2.4375 in, 61.91 mm
  • Input Size
    2.4375 in
  • Manufacturer Reducer Size
    7
  • Maximum Output Size
    3-15/16 in;100 mm
  • Nominal Ratio
    25:1
  • Ratio
    25
  • Shaft Diameter
    2.4375 in, 61.89 mm
  • Weight
    462 lbs, 209.6 kg

Details

  • Actual Ratio
    25 : 1
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E247436
  • Maximum Speed
    1844 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    15.5700 in;395.47 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    TXT7
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No

Overview

Mfr description
TXT725ES FLANGE MOUNT REDUCER E247436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought