Motion
E247435

DODGE
E247435

Shaft Mount Speed Reducer - Reducer Size: 315, Double Stage Reduction, 25:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #14596996
MFR #E247435
Price$18,600.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E247435

Shaft Mount Speed Reducer - Reducer Size: 315, Double Stage Reduction, 25:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #14596996
MFR #E247435

Mfr description
TXT725ET FLANGE MOUNT REDUCER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,600.92/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    12.8500 in;326.38 mm
  • Case Size
    315
  • Input Shaft Diameter
    2.4375 in, 61.91 mm
  • Input Size
    2.4375 in
  • Manufacturer Reducer Size
    315
  • Maximum Output Size
    3-15/16 in;100 mm
  • Nominal Ratio
    25:1
  • Ratio
    25

Details

  • Actual Ratio
    25 : 1
  • Housing Material
    Cast Iron
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E247435
  • Maximum Speed
    1844 rpm
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Hollow
  • Product Net Depth
    16.6000 in;421.63 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    TXT7
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)