Motion
E247327

DODGE
E247327

Shaft Mount Speed Reducer - Reducer Size: 709, 9:1 Ratio, Output Bore Type: Hollow
Mi Item #14597000
MFR #E247327
Price$27,557.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E247327

Shaft Mount Speed Reducer - Reducer Size: 709, 9:1 Ratio, Output Bore Type: Hollow
Mi Item #14597000
MFR #E247327

Mfr description
TXT709ES,ESV STRAIGHT BORE REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,557.25/each

Specifications

Dimensions

  • Agma Size
    7
  • Case Size
    709
  • Manufacturer Reducer Size
    709
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Weight
    462 lbs, 209.6 kg

Details

  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E247327
  • Output
    Straight Bore
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    TXT7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)