Motion
TXT715ES,ESV STRAIGHT BORE REDUCER

DODGE
TXT715ES,ESV STRAIGHT BORE REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14597002
MFR #TXT715ES,ESV STRAIGHT BORE REDUCER
Your Price$23,212.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT715ES,ESV STRAIGHT BORE REDUCER

Shaft Mount Speed Reducer - 15:1 Ratio, 2.4375 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #14597002
MFR #TXT715ES,ESV STRAIGHT BORE REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23,212.59/each(List $26,694.48)

Overview

Mfr description
TXT715ES,ESV STRAIGHT BORE REDUCER

Specifications

  • Nominal Ratio
    15:1
  • Input Type
    Belt-Driven
  • Input Size
    2.4375 in
  • Output Bore Type
    Hollow
  • Series
    TXT7
  • Reduction
    Double
  • Manufacturer Catalog Number
    E247168
  • Agma Size
    315
  • Actual Ratio
    15 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text