Motion
E241154

DODGE
E241154

Shaft Mount Speed Reducer - Reducer Size: TXT109, Double Reduction, 9:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #14597011
MFR #E241154
Price$3,281.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E241154

Shaft Mount Speed Reducer - Reducer Size: TXT109, Double Reduction, 9:1 Ratio, 0.7500 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #14597011
MFR #E241154

Mfr description
TXT109ET ABHS REDUCER E241154
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,281.81/each

Specifications

Dimensions

  • Agma Size
    107
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    TXT109
  • Nominal Ratio
    9:1
  • Weight
    21.3188 kg, 47 lb

Details

  • Actual Ratio
    9 : 1
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow
  • Reduction
    09:1
  • Reduction Type
    Double
  • Series
    TXT
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)