Motion
E241155

DODGE
E241155

Shaft Mount Speed Reducer - Double Reduction, 15:1 Ratio, 0.7500 in Input Shaft Size, Cast Iron Housing Material
MI ITEM #14597012
MFR #E241155
Price$3,281.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E241155

Shaft Mount Speed Reducer - Double Reduction, 15:1 Ratio, 0.7500 in Input Shaft Size, Cast Iron Housing Material
MI ITEM #14597012
MFR #E241155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,281.81/each

Specifications

Dimensions

  • Agma Size
    107
  • Input Size
    0.7500 in
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    45.66 lb

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Reduction Type
    Double
  • Series
    TXT
  • Suitable For Washdown Environment
    No

Overview

Mfr description
TXT115ET ABHS REDUCER E241155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought