Motion
E242327

DODGE
E242327

Shaft Mount Speed Reducer - Reducer Size: 209, Double Stage Reduction, 9:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #14597028
MFR #E242327
Price$6,304.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
E242327

Shaft Mount Speed Reducer - Reducer Size: 209, Double Stage Reduction, 9:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #14597028
MFR #E242327

Mfr description
TXT209ES,ESV STRAIGHT BORE REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,304.19/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    5.8100 in;147.57 mm
  • Case Size
    209
  • Input Shaft Diameter
    1.1250 in, 28.60 mm
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    209
  • Maximum Output Size
    1.9380 in;49.20 mm
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    1.9380 in, 49.21 mm

Details

  • Actual Ratio
    9 : 1
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Shaft Input
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E242327
  • Maximum Speed
    1850 rpm
  • Output
    Straight Bore
  • Output Bore Type
    Hollow
  • Product Net Depth
    8.7900 in;223.26 mm
  • Reduction
    Double
  • Reduction Type
    Double Stage
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Double Lip Contact
  • Series
    TXT2
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)