Motion
48-22-1515

MILWAUKEE TOOL
48-22-1515

48-22-1515 SIDE SLIDING UTILITY KNIFE
Mi Item #14597227
MFR #48-22-1515
Price$13.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-1515

48-22-1515 SIDE SLIDING UTILITY KNIFE
Mi Item #14597227
MFR #48-22-1515

Mfr description
48-22-1515 SIDE SLIDING UTILITY KNIFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.74/each

Specifications

Dimensions

  • Blade Length
    2.4000 in
  • Length
    6.2500 in
  • Overall Length
    6.2500 in
  • Weight
    0.24 lbs
  • Width
    0.9900 in

Details

  • Color
    Red
  • Handle Type
    Straight
  • Material
    Aluminum, Steel
  • Type
    Side Sliding Utility Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)