Motion
3601-20
Cordless Drill Driver - 0.5000 in Chuck Size
Mi Item #14597228
MFR #3601-20
Price$184.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.5000 in Chuck Size
Mi Item #14597228
MFR #3601-20

Mfr description
3601-20 M18 COMPACT BRUSHLESS 1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.44/each

Specifications

Dimensions

  • Chuck Size
    0.5000 in

Details

  • Battery Series
    M18
  • Chuck Type
    All Metal
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Number Of Clutch Settings
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)