Motion
3601-22CT
Cordless Drill Driver - 0.5000 in Chuck Size
Mi Item #14597229
MFR #3601-22CT
Price$265.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.5000 in Chuck Size
Mi Item #14597229
MFR #3601-22CT

Mfr description
3601-22CT M18 COMPACT BRUSHLESS 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.12/each

Specifications

Dimensions

  • Chuck Size
    0.5000 in

Details

  • Battery Series
    M18
  • Chuck Type
    Keyless
  • Includes
    Contractor Bag, M18 & M12 Multi-Voltage Charger, M18 Compact Brushless 1/2 in Drill/ Driver, M18 REDLITHIUM CP2.0 Battery
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Number Of Clutch Settings
    13
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)