Motion
13303-0302

TELEDYNE FLIR
13303-0302

FLIR E8 Pro-Series Infrared Camera with Ignite Cloud
Mi Item #14601973
MFR #13303-0302
Price$4,164.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TELEDYNE FLIR
13303-0302

FLIR E8 Pro-Series Infrared Camera with Ignite Cloud
Mi Item #14601973
MFR #13303-0302

Mfr description
13303-0302 E8 PRO E8 PRO INFRARED CAMERA
  • Save Time With 1-Touch Level/Span: 1-Touch Level/Span allows you to choose a small area of focus in a thermal image - with one touch of the screen - and the camera will auto-adjust the level and span based on the thermal contrast at that spot in the image. The result: time saved on manual adjustments.
  • NFPA 70B Compliant - Delta T Measurement Tools: With NFPA 70B compliant Delta T measurement tools now built into Ex-Series cameras (Box1 Max - Spot1 Max, and Box1 Max - Atmosphere Temperature), you can save a lot of time by calculating ∆T on the camera without any additional steps.
  • Efficient Inspections at Your Fingertips: Add notes from the touchscreen. Featuring a 3.5-inch touchscreen, the FLIR E8 Pro allows you to add detailed annotations to images and save them to the cloud, making it simple to create reports.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,164.99/each

Specifications

Dimensions

  • Display Size
    3.5 in

Details

  • Additional Details
    The FLIR E8 Pro is your must-have tool for locating and diagnosing electrical, mechanical, and building problems. Quickly pinpoint hot spots and easily identify problems with vibrant thermal imagery supported by FLIR-patented MSX (Multi-Spectral Dynamic Imaging) enhancement. Your inspections will be more efficient because you can do all your work from the touchscreen: organize your photos, add detailed notes, and upload them directly to the FLIR Ignite cloud for convenient access from any device. When you’re ready to share images and create client reports, your images and notes are already available for your use in FLIR Ignite or FLIR Thermal Studio for the most streamlined experience.
  • Battery Chemistry
    Lithium-ion
  • Battery Type
    Rechargeable Lithium-ion battery
  • Battery Voltage
    3.6 V
  • Color Pallettes
    Iron, White hot, Black hot, Rainbow, Arctic, Lava, Rainbow HC
  • Contains
    Infrared camera, hard transport case, battery (inside camera) + extra battery, tabletop charger, power supply (with EU, UK, US and AU plugs), micro USB adapter, FLIR Thermal Studio Starter, and printed documentation
  • Data Logging
    Yes
  • Display
    3.5 in, 640 × 480 color LCD
  • Display Resolution
    640 × 480
  • Features & Benefits
    • Save Time With 1-Touch Level/Span: 1-Touch Level/Span allows you to choose a small area of focus in a thermal image - with one touch of the screen - and the camera will auto-adjust the level and span based on the thermal contrast at that spot in the image. The result: time saved on manual adjustments.• NFPA 70B Compliant - Delta T Measurement Tools: With NFPA 70B compliant Delta T measurement tools now built into Ex-Series cameras (Box1 Max - Spot1 Max, and Box1 Max - Atmosphere Temperature), you can save a lot of time by calculating ∆T on the camera without any additional steps. • Efficient Inspections at Your Fingertips: Add notes from the touchscreen. Featuring a 3.5-inch touchscreen, the FLIR E8 Pro allows you to add detailed annotations to images and save them to the cloud, making it simple to create reports.• Hassle-Free Data Transfer and Sharing with FLIR Ignite: Desktop Sync eliminates issues created by damaged or missing SD cards and USB cables. Secure Data Sharing to trusted team for easy collaboration and reporting. Edit Anywhere allows you or coworkers to create reports on mobile devices, on a browser or desktop• Professional Reports that Help Your Customer and Your Business: The right image analysis and reporting software can greatly improve your business by making it easier for your customers to understand the problem and feel confident that you fixed it.• Over-the-Air Updates Keeps Your Camera Current: With Over-the-air (OTA) updates, your FLIR camera will always have the latest firmware, bug fixes, and features. When you connect your camera to the internet, it will automatically search for firmware updates.
  • Field of View
    33 °
  • IR Resolution
    320 X 240
  • Storage Type
    Internal memory and onboard FLIR Ignite™ cloud connectivity (with Wi-Fi)
  • Temperature Range
    -20°C to 550 °C
  • Thermal Sensitivity
    Greater than 0.04 °C
  • Touchscreen
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)