Motion
7100289782

3M
7100289782

cloth belt - 320+ Grit, Ceramic Material, 72.0000 in Belt Length, 2.0000 in Belt Width
Mi Item #14602663
MFR #7100289782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100289782

cloth belt - 320+ Grit, Ceramic Material, 72.0000 in Belt Length, 2.0000 in Belt Width
Mi Item #14602663
MFR #7100289782

Mfr description
7100289782 CUBITRON II CLOTH BELT 726A,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    J
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Overall Length
    72.0000 in, 1828.80 mm
  • Overall Width
    2.0000 in, 50.80 mm

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Blending, Contour Finishing, Dimensioning, Fine Finishing, Finishing, Setting the Grain, Surface Finishing, Surface Preparation
  • Backing Material
    Poly-cotton
  • Color
    Purple
  • Grit Number
    320+
  • Manufacturer Upc Number
    68060658814
  • Product Types
    Cloth Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)