Motion
7100289720

3M
7100289720

cloth belt - 240+ Grit, Ceramic Material, 72.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #14602688
MFR #7100289720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100289720

cloth belt - 240+ Grit, Ceramic Material, 72.0000 in Belt Length, 2.0000 in Belt Width
MI ITEM #14602688
MFR #7100289720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100289720 CUBITRON II CLOTH BELT 726A,

Specifications

  • Application
    Blending, Contour Finishing, Dimensioning, Fine Finishing, Finishing, Setting the Grain, Surface Finishing, Surface Preparation
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    240+
  • Belt Length
    72 in
  • Belt Width
    2 in
  • Backing Material
    Poly-cotton
  • Backing Weight
    J
  • Manufacturer Upc Number
    68060658807
  • Product Types
    Cloth Belt
  • Overall Length
    72.0000 in, 1828.80 mm
  • Overall Width
    2.0000 in, 50.80 mm
  • Color
    Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought