Overview
Mfr description
49-16-2966 M18 HTIW TOOL BOOT
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M18 FUEL™ 1/2" High Torque Impact Wrench with Pin Detent (2966-20)
- Best in class performance
- Not made for use on other Impact Wrenches
Specifications
- Manufacturer Upc Number045242810116
- UPC_NO045242810116
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data