Specifications
Dimensions
- Drive Size3/8 in
Details
- Battery SeriesM18
- Max Rpm2325 rpm
- Maximum Speed2325 rpm
- Product TypeCordless Impact Wrenches & Ratchets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)