Overview
Mfr description
48-22-2544 4PC SAE HOLLOWCORE MAGNETIC
- HOLLOWCORE™ Shaft for Maximum Versatility
- Easy Identification Color Coded Marking
- Wrench-Ready Shaft
- Sizes Included: ¼”, 5/16”, 7/16”, and 9/16”
- Magnetic Drivers - Secure fitment in fastening applications
- Chrome Plated for Rust Protection
- Hollow shaft for multi-length threaded rod applications
- Removes rusted and stripped bolts
- Forged steel shanks provide longer life and more durability
- Comfortable Tri-Lobe Handle
- Limited lifetime warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data