Motion
48-22-2562

MILWAUKEE TOOL
48-22-2562

Nut Driver - 7-13/64 in Overall Length
MI ITEM #14604175
MFR #48-22-2562
Your Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2562

Nut Driver - 7-13/64 in Overall Length
MI ITEM #14604175
MFR #48-22-2562

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.61/each(List $22.55)

Overview

Mfr description
48-22-2562 5.5MM HOLLOWCORE MAGNETIC NU
  • HOLLOWCORE™ Shaft for Maximum Versatility
  • Easy Identification Color Coded Marking
  • Wrench-Ready Shaft
  • Magnetic Drivers - Secure fitment in fastening applications
  • Chrome Plated for Rust Protection
  • Hollow shaft for multi-length threaded rod applications
  • Removes rusted and stripped bolts
  • Forged steel shanks provide longer life and more durability
  • Comfortable Tri-Lobe Handle
  • Limited lifetime warranty

Specifications

  • Overall Length
    7-13/64 in
  • Height
    7.2000 in
  • Width
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text