Motion
48-22-2452

MILWAUKEE TOOL
48-22-2452

Nut Driver - 7-13/64 in Overall Length
Mi Item #14604186
MFR #48-22-2452
Price$16.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2452

Nut Driver - 7-13/64 in Overall Length
Mi Item #14604186
MFR #48-22-2452

Mfr description
48-22-2452 5/16" HOLLOWCORE NUT DRIVER
  • HOLLOWCORE™ Shaft for Maximum Versatility
  • Easy Identification Color Coded Marking
  • Wrench-Ready Shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.32/each

Specifications

Dimensions

  • Height
    1.2500 in
  • Overall Length
    7-13/64 in
  • Width
    1.2500 in

Details

  • Material
    Forged Steel, Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)