Motion
48-22-2455

MILWAUKEE TOOL
48-22-2455

Hollowcore™ Nut Driver - 7/16 in Hex Size, 7-1/2 in Overall Length
Mi Item #14604189
MFR #48-22-2455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2455

Hollowcore™ Nut Driver - 7/16 in Hex Size, 7-1/2 in Overall Length
Mi Item #14604189
MFR #48-22-2455

Mfr description
48-22-2455 7/16" HOLLOWCORE NUT DRIVER
  • HOLLOWCORE™ Shaft for Maximum Versatility
  • Easy Identification Color Coded Marking
  • Wrench-Ready Shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Overall Length
    7-1/2 in
  • Width
    1.35 in

Details

  • Finish Coating
    Chrome Plated
  • Handle Color
    Red/Black
  • Handle Material
    Polypropylene
  • Handle Style
    Tri-Lobe
  • Shank Material
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)